M18 FUEL™ 1" SDS Plus Rotary Hammer

Item #: 921574

Cat #: 2712-20

UPC: 045242303618

Sign In or Register to view pricing and more.
Documents & Guides
Rotary Hammer, M18, Cordless, RPM: 0 - 1400, BPM: 0 - 4900, Impact Energy: 1.7 ft-lbs, Voltage: 18V, Chuck: 1" SDS Plus, Weight: 8.5 lbs. Bare Tool

Overview

Rotary Hammer, M18, Cordless, RPM: 0 - 1400, BPM: 0 - 4900, Impact Energy: 1.7 ft-lbs, Voltage: 18V, Chuck: 1" SDS Plus, Weight: 8.5 lbs. Bare Tool
Powered by FUEL™ technology, the M18 FUEL™ 1 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ brushless motor provides 1.7 ft-lbs of impact energy, 0-1, 400 RPM and 0-4,900 BPM. The Milwaukee REDLITHIUM™ XC 4.0 battery packs (sold separately) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK Plus™intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
Also known as: 045242303618, 2712-20

Specifications

Volts DC: 18
Type: Bare Tool, Rotary Hammer
Volts DC: 18
Type: Bare Tool, Rotary Hammer

Customer Reviews

No reviews for this product
(0)