8W PAR20 LED Lamp, 50K

Item #: 921525

Cat #: LED8PAR20DIM850FL40GL1WRP

UPC: 046135740534

Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 81, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 74053*

Overview

ULTRA LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 81, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 74053*
Also known as: 046135740534, LED8PAR20DIM850FL40GL1WRP

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Lumens: 550
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Rendering Index (CRI): 81
Lumens: 550
Volts AC: 120
Wattage: 8
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)