This product has been discontinued.

13W PAR30L LED Lamp, 27K
Item #: 921457
Cat #: LED13PAR30LNDIM827FL40GL1W
UPC: 046135782305
Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78230
Overview
ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78230
Also known as: 046135782305, LED13PAR30LNDIM827FL40GL1W
Specifications
Base: | Medium Screw (E26) |
Lumens: | 825 |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Shape: | PAR30L (Sealed Beam Long) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Lumens: | 825 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)