LITH FMML-13-830-DDBT Versi Lite LE

Item #: 921356

Cat #: FMML13830DDBT

UPC: 888791433043

Sign In or Register to view pricing and more.
Documents & Guides
LIT FMML 13 830 DDBT 13" 28W LED FLUSH MOUNT BRONZE

Overview

LIT FMML 13 830 DDBT 13" 28W LED FLUSH MOUNT BRONZE
Also known as: 888791433043, FMML13830DDBT

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Volts AC: 120
Wattage: 28
Diameter: 13 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 13 in
Mounting: Flush
Wattage: 28
Light Technology: LED

Customer Reviews

No reviews for this product
(0)