Transformer, Control Circuit, 250VA, 220 x 440 - 110VAC

Item #: 92134

Cat #: 1497-E-BASX-0-N

UPC: 611320435306

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 250 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips

Overview

Transformer, Control Circuit, 250 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Also known as: 611320435306, 1497-E-BASX-0-N

Specifications

Volt Amps: 250
Phase: 1
Primary Voltage: 240/480, 220/440
Secondary Voltage: 110/120
Volt Amps: 250
Primary Voltage: 240/480, 220/440
Phase: 1
Secondary Voltage: 110/120

Customer Reviews

No reviews for this product
(0)