4 Bare Stranded Copper Wire, 2500 Ft.

Item #: 921225

Cat #: BARESD47STR2500RL

UPC: 980100335243

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG Bare Stranded Copper Wire, 2500 Ft. Length

Overview

4 AWG Bare Stranded Copper Wire, 2500 Ft. Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 980100335243, BARESD47STR2500RL

Specifications

Gauge: 4
Length: 2500 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 4
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 2500 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)