Solid side 2000 x 1000 Blk

Item #: 921202

Cat #: PSS2010B

UPC: 783510153687

Sign In or Register to view pricing and more.
Documents & Guides
ProLine Voice/Data and Server Cabinet, Type 12, fits 2000x1000mm, Black, Steel

Overview

ProLine Voice/Data and Server Cabinet, Type 12, fits 2000x1000mm, Black, Steel
Robustly built and sealed for use in wet, dusty or hot environments, ProLine Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.
Also known as: 783510153687, PSS2010B

Specifications

Color: Black
Material: Steel
Depth: 1 in
Width: 39.370 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Color: Black
Depth: 1 in
Height: 78.740 in
Material: Steel
Width: 39.370 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)