Enclosure, NEMA 3R, Screw Cover, Moisture Proof

Item #: 921182

Cat #: WA161608GSCG

UPC: 786725848805

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, Moisture Proof, Size: 16 x 16 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, NEMA 3R, Screw Cover, Moisture Proof, Size: 16 x 16 x 8 Inch, Material/Finish: Steel/Gray Powder Coat
Designed for use as a wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Also known as: 786725848805, WA161608GSCG

Specifications

Size: 16 x 16 x 8 in
Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Size: 16 x 16 x 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)