6IN ALUM 90% VERTICAL OUTSIDE ELBOW

Item #: 921178

Cat #: 6A-06-90VO12

UPC: 781011206581

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLI 6A-06-90VO12 VER O EL

Overview

BLI 6A-06-90VO12 VER O EL
Also known as: 781011206581, 6A-06-90VO12

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°

Customer Reviews

No reviews for this product
(0)