Push Button, Push-Pull Maintained, 40 mm Mushroom Head, Metal, Red

Item #: 92114

Cat #: 800FM-MP44PX01

UPC: 781180792793

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull Maintained, 40 mm Mushroom Head, Metal, Red, 22.5 mm Operator, Non-Illuminated, Plastic Latch Mount, 1 Normally Closed Contact

Overview

Push Button, Push-Pull Maintained, 40 mm Mushroom Head, Metal, Red, 22.5 mm Operator, Non-Illuminated, Plastic Latch Mount, 1 Normally Closed Contact
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-MP44PX01 is an 800F non-illuminated mushroom operator from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180792793, 800FM-MP44PX01

Specifications

Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Type: Push-Pull, Pushbutton
Color: Red
Size: 22.5 mm
Type: Push-Pull, Pushbutton
Amps: 10
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)