1.4W A15 LED Lamp, 27K

Item #: 921064
Cat #: S9151
UPC: 045923091513
Sign In or Register to view pricing and more.
1.4 Watt LED; A15; White; 2700K; Medium Base; 120 Volt; Carded

Overview

1.4 Watt LED; A15; White; 2700K; Medium Base; 120 Volt; Carded
Also known as: 045923091513, S9151

Specifications

Base: Medium Screw (E26)
Lumens: 45
Volts AC: 120
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 1.400
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 1.400
Dimmable: No
Lumens: 45
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)