C-h E34gdb63m2-1x Push-pull Opr

Item #: 920913
Cat #: E34GDB63M2-1X
UPC: 782113791630
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Corrosion Resistant, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated,120 Vac, 1no, 1nc

Overview

30.5 Mm, Corrosion Resistant, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated,120 Vac, 1no, 1nc
Also known as: 782113791630, E34GDB63M2-1X

Specifications

Length: 100 ft
Type: Heating Cable, Wet Area
Size: 40 mm
Material: Plastic
Length: 100 ft
Size: 40 mm
Type: Heating Cable, Wet Area
Material: Plastic

Customer Reviews

No reviews for this product
(0)