Spa Panel, 50A, 2P, GFCI, 1PH, Breaker, 4 Circuit, NEMA 3R

Item #: 92088

Cat #: CH50SPA

UPC: 782116056590

Sign In or Register to view pricing and more.
Documents & Guides
Spa Panel, 50A, 2P, GFCI, 1PH, Breaker, 4 Circuit, NEMA 3R50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 50 Amp GFCI Circuit Breaker (CH250GF). Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".

Overview

Spa Panel, 50A, 2P, GFCI, 1PH, Breaker, 4 Circuit, NEMA 3R50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 50 Amp GFCI Circuit Breaker (CH250GF). Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".
Also known as: 782116056590, CH50SPA

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 50
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Volts AC: 120, 240
Amps: 50
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)