15 WATT T6 INCANDESCENT; FROST; 2500 AVERAGE RATED HOURS; 90

Item #: 920787

Cat #: S3715

UPC: 04592303715

Sign In or Register to view pricing and more.
Documents & Guides
15 Watt T6 Incandescent; Frost; 2500 Average rated hours; 90 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

15 Watt T6 Incandescent; Frost; 2500 Average rated hours; 90 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 04592303715, S3715

Specifications

Volts AC: 120
Lumens: 90
Wattage: 15
Color Rendering Index (CRI): 100
Shape: T6 (Tubular)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 15
Shape: T6 (Tubular)
Dimmable: Yes
Base: Candelabra Screw (E12)
Lumens: 90
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)