LED Street/Area Luminaire, 101W, 4000K, 120-277V

Item #: 920730

Cat #: BXSP-B-HT-4ME-B-40K-UL-SV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Street/Area Luminaire, 101 Watt, 4000K, 120-277 Volt, Horizontal Tenon, Silver

Overview

LED Street/Area Luminaire, 101 Watt, 4000K, 120-277 Volt, Horizontal Tenon, Silver
Also known as: BXSP-B-HT-4ME-B-40K-UL-SV

Specifications

Mounting: Pole
Color Temperature: 4000 (Cool White)
Type: Area Light
Color: Silver
Wattage: 101
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole
Type: Area Light
Wattage: 101
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Silver
Light Technology: LED

Customer Reviews

No reviews for this product
(0)