24 14V 3.4W W2' x 4'.6D T2.75 C2V

Item #: 920724

Cat #: S7019

UPC: 04592307019

Sign In or Register to view pricing and more.
Documents & Guides
3.36 Watt Miniature; T2 3/4; 1500 Average rated hours; W2 ft. x 4 ft..6d Base; 14 Volt

Overview

3.36 Watt Miniature; T2 3/4; 1500 Average rated hours; W2 ft. x 4 ft..6d Base; 14 Volt
Also known as: 04592307019, S7019

Specifications

Volts AC: 14
Lumens: 2
Light Technology: Incandescent
Dimmable: No
Wattage: 3.360
Base: European Subminiature Wedge (W2x4.6d)
Volts AC: 14
Light Technology: Incandescent
Wattage: 3.360
Lumens: 2
Dimmable: No
Base: European Subminiature Wedge (W2x4.6d)

Customer Reviews

No reviews for this product
(0)