Drive, Adjustable Frequency, 65A, Frame 3, 50HP, 480VAC

Item #: 92072

Cat #: 20BD065A0AYNANN0

UPC: 662453995496

Sign In or Register to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 65 Amp, Frame 3, 50 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 65 Amp, Frame 3, 50 Horse Power, 480 Volt AC
Also known as: 662453995496, 20BD065A0AYNANN0

Specifications

Phase: 3
Volts AC: 480
Amps: 65
Type: AC, Drive
Size: 3
Horsepower: 50
Phase: 3
Amps: 65
Size: 3
Volts AC: 480
Type: AC, Drive
Horsepower: 50

Customer Reviews

No reviews for this product
(0)