1
more
![Single-Circuit Vacancy Sensor Switch, White Single-Circuit Vacancy Sensor Switch, White](https://rexel-cdn.com/products/lutron-ms-b102-v-wh.jpg?i=90B29F7D-06EB-4320-B8A1-9A7AD8A672FD&f=420)
Single-Circuit Vacancy Sensor Switch, White
Item #:
920632
Cat #:
MS-B102-V-WH
UPC:
784276086004
Sign In or Register to view pricing and more.
Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: White
Overview
Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: White
Maestro Dual Technology (Dual Tech) vacancy sensor switch, neutral connection required applies exclusive XCT Technology for minor and fine motion detection in white
Also known as: 784276086004, MS-B102-V-WH
Specifications
Amps: | 6, 4.400 |
Volts AC: | 120-277 |
Family / Style: | Maestro |
Color: | White |
Mounting: | Knuckle |
Amps: | 6, 4.400 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Volts AC: | 120-277 |
Color: | White |
Customer Reviews
No reviews for this product
(0)