Fuse, 1 Amp Automotive Blade-Type, Black, 32V, Type ATC

Item #: 92058

Cat #: ATC-1

UPC: 051712813426

Documents & Guides
1 Amp Automotive Blade-Type Fuse, Black, 32V DC, Type ATC, 1000 Amp Interrupting Rating,
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Amp Automotive Blade-Type Fuse, Black, 32V DC, Type ATC, 1000 Amp Interrupting Rating,
Also known as: 051712813426, ATC-1

Specifications

Amps: 1
Volts DC: 32
Mounting: Socket
Color: Black
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Amps: 1
Mounting: Socket
Interrupt Rating DC: 1 kA
Volts DC: 32
Color: Black
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)