Contactor, IEC, 43A, 3P, 240VAC Coil, 1NO

Item #: 92052

Cat #: 100-C43A10

UPC: 662468716086

Sign In or Register to view pricing and more.
Contactor, IEC, 43 Amp, 3-Pole, 240 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 43 Amp, 3-Pole, 240 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662468716086, 100-C43A10

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 240
Amps: 43
Family / Style: 100-C
Poles: 3
Volts AC Control: 240
Family / Style: 100-C
Type: Contactor
Amps: 43

Customer Reviews

No reviews for this product
(0)