ATM MINI BLADE FUSE - 4 AMP (5 in TIN)

Item #: 92050
Cat #: ATM-4
UPC: 051712814607
Sign In or Register to view pricing and more.
Documents & Guides
4A 32VDC Automotive Mini Blade-Type Fuse

Overview

4A 32VDC Automotive Mini Blade-Type Fuse
Also known as: 051712814607, ATM-4

Specifications

Type: Automotive
Opening: Fast Acting
Mounting: Blade
Amps: 4
Volts DC: 32
Interrupt Rating DC: 1 kA
Type: Automotive
Mounting: Blade
Volts DC: 32
Opening: Fast Acting
Amps: 4
Interrupt Rating DC: 1 kA

Customer Reviews

No reviews for this product
(0)