Operator Interface Panel, 7", WVGA, TFT LCD Touchscreen, Magelis, 24VDC

Item #: 920444

Cat #: HMIDT351

UPC: 606480687283

Sign In or Register to view pricing and more.
Operator Interface Panel, 7 Inch, WVGA, TFT LCD Touchscreen, Magelis, 24 Volt DC, USB 2.0 Type A, USB 2.0 Type Mini B, Flush Mount

Overview

Operator Interface Panel, 7 Inch, WVGA, TFT LCD Touchscreen, Magelis, 24 Volt DC, USB 2.0 Type A, USB 2.0 Type Mini B, Flush Mount
This Magelis GTU universal touchscreen operator interface (HMI) is supplied with 12V to 24V DC, has a 7" color TFT LCD display with 1280 x 800 pixels and 262K colors. This universal touchscreen operator interface (HMI) is ideal for high-performance monitoring and communication. High-performance monitoring and communication thanks to a smartphone-like interface for use in the most demanding automation systems, including industrial control equipments, hazardous locations, and marine applications. The screen displays text messages, graphic objects and mimic diagrams, control and configuration of data. It also offers removable storage, dual LAN and dual communication interfaces. It resists permanent 60°C temperature, this makes it ideal for installation in areas where ventilation of the cabinet is not possible or risky.
Also known as: 606480687283, HMIDT351

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 4X
Volts DC: 24
Type: Operator Interface
Size: 7 in
Standards: California Proposition 65
IP/NEMA Rating: IP66, IP67, NEMA 4X
Type: Operator Interface
Standards: California Proposition 65
Volts DC: 24
Size: 7 in

Customer Reviews

No reviews for this product
(0)