This product has been discontinued.
Fluorescent Lamp, Circular, T9, 22W, 6500K
Item #: 92044
Cat #: FC8T9/D/RS
UPC: 046135200809
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Lamp, Circular, 22 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 6500K, Lumens: 900, CRI: 76, Rated Average Life: 11000 Hours, Standard Case Qty: 12 Sylvania Part # 20080
Overview
Fluorescent Lamp, Circular, 22 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 6500K, Lumens: 900, CRI: 76, Rated Average Life: 11000 Hours, Standard Case Qty: 12 Sylvania Part # 20080
Also known as: 046135200809, FC8T9/D/RS
Specifications
Color Temperature: | 6500 (Daylight) |
Color Rendering Index (CRI): | 76 |
Lumens: | 900 |
Wattage: | 22 |
Shape: | T9 (Circular) |
Light Technology: | Fluorescent |
Base: | 4-Pin (G10q) |
Color Temperature: | 6500 (Daylight) |
Lumens: | 900 |
Shape: | T9 (Circular) |
Base: | 4-Pin (G10q) |
Color Rendering Index (CRI): | 76 |
Wattage: | 22 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)