![](https://img.youtube.com/vi/LyrvCspLLpg/0.jpg)
![NEMA 4X Enclosure Hole Plug Assembly NEMA 4X Enclosure Hole Plug Assembly](https://rexel-cdn.com/products/image.jpg?i=A317D8D3-EBD2-4291-84F6-FAFFBD71C9E8&f=420)
NEMA 4X Enclosure Hole Plug Assembly
Item #: 920335
Cat #: AMHS075-GY
UPC: 085339996217
Sign In or Register to view pricing and more.
ALL AMHS075-GRAY HOLE PLUG
Overview
ALL AMHS075-GRAY HOLE PLUG
Also known as: 085339996217, AMHS075-GY
Specifications
Material: | Polycarbonate |
Color: | Gray |
Width: | 1.620 in |
Depth: | 1.620 in |
Height: | 0.235in |
IP/NEMA Rating: | NEMA 4X |
Material: | Polycarbonate |
Width: | 1.620 in |
Height: | 0.235in |
Color: | Gray |
Depth: | 1.620 in |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)