30mm, Push-Pull Operator, Maintained, No Lens, 2 Position

Item #: 92021

Cat #: 10250T5

UPC: 782113300559

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, 2-Position Push-Pull Operator, Operator Mode: Maintained, Illuminated or Non-Illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For use with Pushbutton Cap***

Overview

30.5 mm, Heavy-Duty, 2-Position Push-Pull Operator, Operator Mode: Maintained, Illuminated or Non-Illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For use with Pushbutton Cap***
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application
Also known as: 782113300559, 10250T5

Specifications

Type: Maintained, Push Pull Operator
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Maintained, Push Pull Operator
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)