Wire Mkr,THT,B342,1x2,Grn,250 EA/RL

Item #: 920183

Cat #: PS-1000-2-GR

UPC: 662820988991

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - Green. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: Green. Material: Brady B-342 Heat Shrink Polyolefin. Height: 1.66 IN. Width: 2 IN. Diameter: 1 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 250. Shrink Ratio: 3:1. Wire Size: 2 AWG (0.375 in to 0.95 in). Number of Printable Sides: Single-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 130377.

Overview

BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - Green. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: Green. Material: Brady B-342 Heat Shrink Polyolefin. Height: 1.66 IN. Width: 2 IN. Diameter: 1 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 250. Shrink Ratio: 3:1. Wire Size: 2 AWG (0.375 in to 0.95 in). Number of Printable Sides: Single-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 130377.
Also known as: 662820988991, PS-1000-2-GR

Specifications

Type: Heat Shrink Tubing
Color: Green
Standards: California Proposition 65
Type: Heat Shrink Tubing
Standards: California Proposition 65
Color: Green

Customer Reviews

No reviews for this product
(0)