Transformer, Dry Type, 15KVA, NEMA 1, 480 Delta - 240 Delta/120VAC, Group B

Item #: 920180

Cat #: E5H15S

UPC: 783472148691

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 15 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Ventilated, For Outdoor, Use Weather Shield WS02. Dimensions: HxWxD: 23" x 18" x 14"

Overview

Transformer, Dry Type, 15 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Ventilated, For Outdoor, Use Weather Shield WS02. Dimensions: HxWxD: 23" x 18" x 14"
K-Factor Transformers feature conductors capable of carrying the harmonic currents of non-linear loads without exceeding the temperature rating of the insulation system. The basic design takes into account the increase in naturally occurring “stray” losses caused by non-linear loads that can cause standard transformers to dramatically overheat and fail prematurely. The core and coil design manages the DC flux caused by triplen harmonics.
Also known as: 783472148691, E5H15S

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Amps: 18.100
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/240 Delta
Type: Dry Type Transformer
Amps: 18.100
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)