RELAY TIMING 24-48V

Item #: 92012

Cat #: 700-FSK3AU23

UPC: 662468889902

Sign In or Register to view pricing and more.
Documents & Guides
AB 700-FSK3AU23 RELAY TIMING 24-48V

Overview

AB 700-FSK3AU23 RELAY TIMING 24-48V
Also known as: 662468889902, 700-FSK3AU23

Specifications

Type: Timing Relay, One Shot
Mounting: DIN Rail
Poles: 1
Range: 0.050 - 1 sec
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Type: Timing Relay, One Shot
Poles: 1
Volts AC Control Range: 24 - 240
Mounting: DIN Rail
Range: 0.050 - 1 sec
Volts DC Control Range: 24 - 48

Customer Reviews

No reviews for this product
(0)