Cable, Motor Power, 1000V Hybrid, 8 Conductor, 14AWG, 8m

Item #: 920014

Cat #: 2090-CSBM1DE-14AA08

UPC: 887172931000

Sign In or Register to view pricing and more.
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 8 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 8 meter
Also known as: 887172931000, 2090-CSBM1DE-14AA08

Specifications

Type: Cable, Power
Length: 8 m
Volts AC: 1000
Gauge: 14
Type: Cable, Power
Volts AC: 1000
Length: 8 m
Gauge: 14

Customer Reviews

No reviews for this product
(0)