This product may not be available in all locations.
![Cable, Motor Power, 1000V Hybrid, 8 Conductor, 14AWG, 6m Cable, Motor Power, 1000V Hybrid, 8 Conductor, 14AWG, 6m](https://rexel-cdn.com/products/ab2090-csbm1de-10af10image.jpg?i=DEC4CF78-0F75-4FFD-BCA3-F58483934F1B&f=420)
Cable, Motor Power, 1000V Hybrid, 8 Conductor, 14AWG, 6m
Item #: 920011
Cat #: 2090-CSBM1DE-14AA06
UPC: 887172832222
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 6 meter
Overview
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 6 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CSBM1DE-14AA06 is a Kinetix single cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 887172832222, 2090-CSBM1DE-14AA06
Specifications
Type: | Cable, Power |
Length: | 6 m |
Volts AC: | 1000 |
Gauge: | 14 |
Type: | Cable, Power |
Volts AC: | 1000 |
Length: | 6 m |
Gauge: | 14 |
Customer Reviews
No reviews for this product
(0)