ETN DT363FWK Heavy Duty Double-Thro

Item #: 919970

Cat #: DT363FWK

UPC: 782114358047

Sign In or Register to view pricing and more.
Documents & Guides
CUT DT363FWK 3 POLE 600V 100A NEMA 4X STAINLESS STEEL FUSED TRANSFER SWITCH

Overview

CUT DT363FWK 3 POLE 600V 100A NEMA 4X STAINLESS STEEL FUSED TRANSFER SWITCH
Also known as: 782114358047, DT363FWK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)