Timing Relay, High Performance, One Shot, Pulse Controlled, 1NO

Item #: 91997

Cat #: 700-FSK3BU23

UPC: 662468890014

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, High Performance, General Purpose, One Shot, Pulse Controlled, 0.15 - 3 Seconds, 1 Normally Open, Changeover Single Pole Double Throw, 24 -48 Volt DC, 24 - 240 Volt AC

Overview

Timing Relay, High Performance, General Purpose, One Shot, Pulse Controlled, 0.15 - 3 Seconds, 1 Normally Open, Changeover Single Pole Double Throw, 24 -48 Volt DC, 24 - 240 Volt AC
Also known as: 662468890014, 700-FSK3BU23

Specifications

Type: Timing Relay, One Shot
Mounting: DIN Rail
Poles: 1
Range: 0.150 - 3 sec
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Type: Timing Relay, One Shot
Poles: 1
Volts AC Control Range: 24 - 240
Mounting: DIN Rail
Range: 0.150 - 3 sec
Volts DC Control Range: 24 - 48

Customer Reviews

No reviews for this product
(0)