Wire Mkr,THT,B342,0.125x2,Ylw,500 EA/RL

Item #: 919964

Cat #: PS-125-2-YL-S

UPC: 662820915577

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - Yellow. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: Yellow. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.235 IN. Width: 2 IN. Diameter: 0.125 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 500. Shrink Ratio: 3:1. Wire Size: 22 AWG to 16 AWG (0.046 in to 0.11 in). Number of Printable Sides: Single-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 112530.

Overview

BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - Yellow. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: Yellow. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.235 IN. Width: 2 IN. Diameter: 0.125 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 500. Shrink Ratio: 3:1. Wire Size: 22 AWG to 16 AWG (0.046 in to 0.11 in). Number of Printable Sides: Single-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 112530.
Also known as: 662820915577, PS-125-2-YL-S

Specifications

Type: Heat Shrink Tubing
Material: Polyolefin
Standards: California Proposition 65
Color: Yellow
Type: Heat Shrink Tubing
Standards: California Proposition 65
Material: Polyolefin
Color: Yellow

Customer Reviews

No reviews for this product
(0)