Enclosure, Screw Cover, NEMA 3R, 6" x 4" x 4", Steel/Gray

Item #: 91996

Cat #: A6R44

UPC: 783510133924

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, Size/Dims: 6" x 4" x 4", Material/Finish: Steel/Gray

Overview

Enclosure, Screw Cover, NEMA 3R, Size/Dims: 6" x 4" x 4", Material/Finish: Steel/Gray
Also known as: 783510133924, A6R44

Specifications

Depth: 4 in
Size: 6 x 4 x 4 in
Color: Gray
Width: 4 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 2
Knockouts: Yes
Depth: 4 in
Color: Gray
Height: 6 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes
Size: 6 x 4 x 4 in
Width: 4 in
Material: Steel
Number of Knockouts: 2

Customer Reviews

No reviews for this product
(0)