Enclosure, NEMA 3R, Screw Cover, Gray, KOs, 24" x 12" x 6"

Item #: 91989

Cat #: A24R126

UPC: 783510133955

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 24" x 12" x 6", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 24" x 12" x 6", Material/Finish: Galvanized Steel/Gray
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510133955, A24R126

Specifications

Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 5
Knockouts: Yes
Width: 12 in
Depth: 6 in
Height: 18 in
Special Program: Hoffman On Demand
Number of Knockouts: 5
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)