
Clamp Meter - Fluke Connect
Item #: 919839
Cat #: FLUKE-376-FC
UPC: 095969798396
Documents & Guides
Clamp Meter, Fluke Connect, Maximum Rating: 1000A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage (1000V), AC/DC Amperage, Continuity, Resistance, Frequency, Measures 2500A AC with iFlex & In-Rush Function, Includes: 18" iFlex, TPAK magnetic Hanging Strap, Soft Carrying Case, TL75 Test Leads, (2) Alkaline batteries
Sign In or Register to view pricing and more.
No associated products found.
Overview
Clamp Meter, Fluke Connect, Maximum Rating: 1000A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage (1000V), AC/DC Amperage, Continuity, Resistance, Frequency, Measures 2500A AC with iFlex & In-Rush Function, Includes: 18" iFlex, TPAK magnetic Hanging Strap, Soft Carrying Case, TL75 Test Leads, (2) Alkaline batteries
The Fluke Connect system of wireless test tools and maintenance software is the most comprehensive way to stay in contact with your team without leaving the field. Now confidently diagnosing and solving problems has never been easier. Get started saving more time and increasing productivity now.
Also known as: 095969798396, FLUKE-376-FC
Specifications
Type: | Clamp Meter, Multimeter |
Volts AC: | 1000 |
Volts DC: | 1000 |
Amps: | 1000 |
Standards: | California Proposition 65 |
Type: | Clamp Meter, Multimeter |
Volts DC: | 1000 |
Standards: | California Proposition 65 |
Volts AC: | 1000 |
Amps: | 1000 |
Customer Reviews
No reviews for this product
(0)