Cable Tie Anchor Mount, 0.2", White

Item #: 919824

Cat #: CTAM210C2

UPC: 089306011743

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Anchor Mount, 0.20" Hole Dia, .20" Max Tie Width, PA66, White

Overview

Cable Tie Anchor Mount, 0.20" Hole Dia, .20" Max Tie Width, PA66, White
Anchor Mounts for cable ties are suitable for applications with minimal space. Anchors are mounted onto the equipment prior to cable installation and take up no more space than the cable itself. Choose between a four-way entry design that can be used either 'in line' or at 90 degrees to the cable run.
Also known as: 089306011743, CTAM210C2

Specifications

Material: Polyamide
Color: White
Mounting: Rivet, 0.200" Screw Hole
Material: Polyamide
Mounting: Rivet, 0.200" Screw Hole
Color: White

Customer Reviews

No reviews for this product
(0)