5" PVC 22-1/2° Elbow, 48" Radius, Schedule 40, Gray, Bell End

Item #: 919796

Cat #: UA5HPB

UPC: 034481197966

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 22-1/2 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40, Bell End

Overview

5 Inch PVC 22-1/2 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 034481197966, UA5HPB

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 22 1/2°
Sweep Radius: 48 in
Type: Schedule 40
Diameter: 5 in
Angle: 22 1/2°
Color: Gray
Material: PVC
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)