Disconnect Switch, Enclosed, 16A, 500VAC, 3P, Red/Yellow Knob

Item #: 91974

Cat #: 194E-KA16E

UPC: 781180630323

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Non-Metallic, NEMA 3/4/4X, IP66, 16 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle

Overview

Disconnect Switch, Enclosed, Non-Metallic, NEMA 3/4/4X, IP66, 16 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle
Our Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.
Also known as: 781180630323, 194E-KA16E

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3, NEMA 4
Poles: 3
Volts AC: 500
Mounting: Surface
Color: Red/Yellow
Amps: 16
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Mounting: Surface
Amps: 16
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3, NEMA 4
Volts AC: 500
Color: Red/Yellow
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)