Enclosure, NEMA 3R, Hinge Cover, 30" x 30" x 8"

Item #: 91968

Cat #: A30R308HCR

UPC: 783510134044

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 3R, 30 x 30 x 8 Inch, Steel with Gray Finish

Overview

Enclosure, Hinge Cover, NEMA 3R, 30 x 30 x 8 Inch, Steel with Gray Finish
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow and dripping water.
Also known as: 783510134044, A30R308HCR

Specifications

Width: 30 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 30 in
Depth: 8 in
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 30 in
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)