![Amprobe AMP-330 1000A AC/DC Clamp Meter Amprobe AMP-330 1000A AC/DC Clamp Meter](https://rexel-cdn.com/products/09596977089702.jpg?i=32017667-CC45-46AA-AE54-474470AAAEE8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Amprobe AMP-330 1000A AC/DC TRMS Motor Maintenance Clamp Meter
Overview
Amprobe AMP-330 1000A AC/DC TRMS Motor Maintenance Clamp Meter
Measures AC/DC Current to 1000 A and AC/DC Voltage to 1000 V Measures temperature from -40° to 752°F, (-40° to 400°C) Measures DC Microamps output to test proper operation of the flame sensor on gas appliances Measures capacitance, test diodes, and features a continuity beeper Tests 3-phase sequence and motor rotation to ensure proper connection of a motor to a 3-phase system Monitors inrush current during motor start-up Features True-RMS sensing for accurate voltage measurements in noisy electrical environments Amp-Tip function delivers precise low AC current measurements – 0 to 60 A Includes a low pass filter to accurately measure voltage and current on variable frequency drives Provides resistance and continuity measurement capabilities to verify the quality of electrical connections and the proper operation of motor and transformer coils Provides data hold, relative zero, and MAX/MIN/AVG mode for quick analysis Maximizes battery life with auto power off and low battery indicator Backlit display for easy measurement viewing in bright and dim environments CAT IV 600 V, CAT III 1000 V safety rated Boasts peak hold and work light Accommodates conductors up to 2.0 inches (51 mm)
Also known as: 095969770897, AMP-330
Specifications
Amps: | 1000 |
Amps: | 1000 |
Customer Reviews
No reviews for this product
(0)