Selector Switch, 2 Position, Black Knob Type, 1NO/NC Contact, 30mm

Item #: 91964

Cat #: 10250T20KB

UPC: 782113358291

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13

Overview

30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113358291, 10250T20KB

Specifications

Volts DC: 600
Type: Non-Illuminated, 2 Position, Maintained
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts DC: 600
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, 2 Position, Maintained
Volts AC: 600

Customer Reviews

No reviews for this product
(0)