Enclosure, NEMA 3R, Hinge Cover, 12" x 12" x 10"

Item #: 91962

Cat #: A12R1210HCR

UPC: 783510134051

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 3R, 12 x 12 x 10 Inch, Steel with Gray Finish

Overview

Enclosure, Hinge Cover, NEMA 3R, 12 x 12 x 10 Inch, Steel with Gray Finish
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510134051, A12R1210HCR

Specifications

Height: 12 in
Depth: 10 in
Width: 12 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 5
Knockouts: Yes
Height: 12 in
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes
Depth: 10 in
Mounting: Surface
Material: Steel
Number of Knockouts: 5

Customer Reviews

No reviews for this product
(0)