Clear, 3/64" Diameter, 48" Long

Item #: 919570

Cat #: FP301-3/64-48-CLEAR-25-PCS

UPC: 051128599617

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/64", Expanded Insulation Diameter: 0.046", Recovered Insulation Diameter: 0.023", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/64", Expanded Insulation Diameter: 0.046", Recovered Insulation Diameter: 0.023", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
High grade friction tape. Good abrasion resistance. Abrasion protection for splices and connections. Wire bundling.
Also known as: 051128599617, FP301-3/64-48-CLEAR-25-PCS

Specifications

Color: Clear
Material: Polyolefin
Length: 4 ft
Diameter: 3/64 in
Volts AC: 600
Color: Clear
Length: 4 ft
Volts AC: 600
Material: Polyolefin
Diameter: 3/64 in

Customer Reviews

No reviews for this product
(0)