Selector Switch, 3 Position, Black Knob Type, 2NO Contact, 30mm

Item #: 91956

Cat #: 10250T21KB

UPC: 782113358307

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, 600V Rated, 2 NO Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, 600V Rated, 2 NO Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113358307, 10250T21KB

Specifications

Volts DC: 600
Type: Non-Illuminated, Maintained, 2NO, 3 Position
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts DC: 600
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained, 2NO, 3 Position
Volts AC: 600

Customer Reviews

No reviews for this product
(0)