30mm, Legend Plate, OFF-ON, Black Field, Square

Item #: 91942

Cat #: 10250TS42

UPC: 782113360614

Sign In or Register to view pricing and more.
Documents & Guides
Off - On - Square 2-Position Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators

Overview

Off - On - Square 2-Position Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113360614, 10250TS42

Specifications

Size: 30 mm
Color: Black
Type: Legend: OFF-ON
Size: 30 mm
Type: Legend: OFF-ON
Color: Black

Customer Reviews

No reviews for this product
(0)