This product may not be available in all locations.
1
more
PRESTEST FV 24V WHITE LED - PLASTIC LENS
Item #: 919234
Cat #: 10250T297LWP24
UPC: 782114712290
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, White, Plastic, 24 Vac/dc
Overview
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, White, Plastic, 24 Vac/dc
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114712290, 10250T297LWP24
Specifications
Type: | Indicator Light |
Material: | Plastic |
Color: | White |
Type: | Indicator Light |
Color: | White |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)