30.5 Mm, Heavy-Duty Indicating Light

Item #: 919226

Cat #: 10250T197LYP24

UPC: 782114710845

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Yellow Plastic Lens,led, Full Voltage Light Unit, 24 Vac/vdc

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Yellow Plastic Lens,led, Full Voltage Light Unit, 24 Vac/vdc
Also known as: 782114710845, 10250T197LYP24

Specifications

Volts DC Control: 24
Volts AC Control: 24
Type: Indicator, Illuminated
Material: Plastic
Color: Yellow
Volts DC Control: 24
Type: Indicator, Illuminated
Color: Yellow
Volts AC Control: 24
Material: Plastic

Customer Reviews

No reviews for this product
(0)