![Wide Finger Wire Duct, 1-1/2" X 3", Light Gray Wide Finger Wire Duct, 1-1/2" X 3", Light Gray](https://rexel-cdn.com/products/ibot11530g.jpg?i=C9378E84-68A0-41D7-8E4B-C1E8CC820ACF&f=420)
Wide Finger Wire Duct, 1-1/2" X 3", Light Gray
Item #: 919143
Cat #: T1-1530G
UPC:
Documents & Guides
Wide Finger Wire Duct, 1-1/2" X 3", Light Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wide Finger Wire Duct, 1-1/2" X 3", Light Gray
Also known as: T1-1530G
Specifications
Color: | Light Gray |
Width: | 1 1/2 in |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Color: | Light Gray |
Material: | PVC |
Length: | 6 ft |
Width: | 1 1/2 in |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)