
2 AWG-600 MCM Aluminum Solderless Lug
Item #: 91911
Cat #: PB2-600-2N
UPC: 783669195262
Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
No associated products found.
Overview
Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669195262, PB2-600-2N
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 3 - 500 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Aluminum |
Allowable Gauge Range: | 3 - 500 |
Customer Reviews
No reviews for this product
(0)